ABB 13455 Color-Keyed® Die for TBM5 Series Tool
Description
Die multi-nest for use with compression connector tools. Dies create diamond-shaped compression for proper overall crimp.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Crimping Die | Type | Die |
Cable Size | 4-2 AWG Aluminum, 1-1/0 AWG Copper | Material | Steel |
Finish | Black/Green/Orange/Pink | For Use With | TBM5S Series Crimping Tool |
Application | For Cable Compression Lugs and Connectors | UPC | 786210134550 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 |