Abbotsford
tab15501a

Color-Keyed® Aluminum H-Tap Die

Price $679.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15501A
Documents Documents

Description

H-tap die made of aluminium for compression connector. For 14 and 15-ton tool.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Crimping Die Type H-Tap Die
Material Aluminum For Use With TBM15I/BPLT15BSCR Tools, 63110, 63118, 63125 Connectors
Application For Aluminum H-Taps UPC 786210774916

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok