![tab15506](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14087162.jpg?preset=medium)
ABB 15506 Color-Keyed® Large C-Tap Die, Brown
Description
Large C-tap die for 54760 connector.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Hexagonal Crimping Die | Type | 87H Index |
Capacity | 14 t | Cable Size | 350 kcmil Aluminum, 500 kcmil Copper |
Material | Steel | Finish | Brown |
For Use With | TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Hydraulic Crimper | Standards | RoHS Compliant |
Application | For Crimping Lugs/C-Taps | UPC | 786210155067 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |