![tab15510ck](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971048.jpg?preset=medium)
ABB 15510-CK Color-Keyed® Installing Die for TBM14MC, Yellow
Description
COLOR-KEYED® Standard die for TBM14MC tools.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Hexagonal Crimping Die | Type | 62 Index |
Capacity | 14 t | Cable Size | 250 kcmil Copper |
Material | Steel | Finish | Yellow |
For Use With | TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Hydraulic Crimper | Standards | RoHS Compliant |
Application | For Crimping Lugs/C-Taps | UPC | 786210155104 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |