![tab15515ck](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14087162.jpg?preset=medium)
ABB 15515-CK Color-Keyed® 750mcm Die, Black
Description
Standard die for 54770 14-ton tool.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Hexagonal Crimping Die | Type | 106H Index |
Capacity | 14 t | Cable Size | 650 kcmil Aluminum, 750 kcmil Copper |
Material | Steel | Finish | Black |
For Use With | TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Hydraulic Crimper | Standards | RoHS Compliant |
Application | For Crimping Lugs/C-Taps | UPC | 786210155159 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |