![tab15517](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11738519.jpg?preset=medium)
ABB 15517 Color-Keyed® Standard Installing Die for TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools
Description
COLOR-KEYED® Standard die for TBM14MC tools.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Hexagonal Crimping Die | Type | Round |
Capacity | 14 t | Material | Steel |
Finish | Black | For Use With | TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools - 500 kcmil Copper |
Application | For Cable Compression Lugs and Connectors | UPC | 786210155173 |
Packages
1 - UNIT - 1 |