![tab15520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969552.jpg?preset=medium)
ABB 15520 Color-Keyed® Standard Installing Die for TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools
Description
COLOR-KEYED® Standard die for TBM14MC tools.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Hexagonal Crimping Die | Type | 21 Index |
Capacity | 14 t | Cable Size | 10 AWG Aluminum, 8 AWG Copper |
Material | Steel | Finish | Red |
For Use With | TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Hydraulic Crimper | Standards | RoHS Compliant |
Application | For Crimping Lugs/C-Taps | UPC | 786210155203 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |