![tab15530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/395780350.jpg?preset=medium)
ABB 15530 Color-Keyed® Standard Installing Die for TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools
Description
Standard die for TBM14MC 14-ton tool.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Hexagonal Crimping Die | Type | 50 Index |
Capacity | 14 t | Cable Size | 1/0 AWG Aluminum, 3/0 AWG Copper |
Material | Steel | Finish | Orange/Tan |
For Use With | TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Hydraulic Crimper | Standards | RoHS Compliant |
Application | For Crimping Lugs/C-Taps | UPC | 786210155302 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |