![tab15534](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/395780350.jpg?preset=medium)
ABB 15534 Color-Keyed® Standard Installing Die for TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools
Description
COLOR-KEYED® Standard die for TBM14MC tools.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Crimping Die | Type | Round, Standard |
Capacity | 14 t | Material | Steel |
Finish | White | For Use With | TBM14MC Tool |
Application | Cable Compression Lugs and Connectors | UPC | 786210155340 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |