Abbotsford
tab15603

ABB 15603 Color-Keyed® Hex Die, 125H

Price $1,418.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15603

Description

COLOR-KEYED® Hex die with die code 125H used with lugs and splices for BPLT15BSCR, TBM15I tool.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Hexagonal Crimping Die Type 125H Index
Capacity 15 t Cable Size 1000 MCM
Finish White For Use With TBM14BSCR, TBM15BSCR Hydraulic Crimp Tool
Standards CSA Certified, UL Listed Application For Crimping Lugs
UPC 786210156033

Packages

1 - UNIT - 1 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok