
ABB 15G121R #2 Str.- 250kcmil Figure 6 and Figure 8 Die Connector Element A and B
Description
Figure 6 and Figure 8 Die Connector Element A and B - Connector 54900L, Cable Element A 250 kcmil - 500 kcmil Cable Element B #2 Str.- 250 kcmil, Ground Rod B 5/8 Inch- 3/4 Inch Rod, Rebar Element B 5/8 inch-3/4 Inch - #5 Rebar.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Crimping Die | Type | Dies for Figure 6 & Figure 8 Ground Connectors |
Cable Size | 250-500 kcmil | For Use With | TBM14M, 13100A or TBM15I Crimp Tool |
UPC | 786210185941 |
Packages
1 - UNIT - 1 | 1000 - UNIT = 1000 |