Abbotsford
tabezckssdiekit

ABB EZ-CK SS DIEKIT Color-Keyed® E-Z-CK-DIEKIT New Generation 3-in-1 Die Kit

Price $3,586.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EZ-CK SS DIEKIT
Documents Documents

Description

This kit is complete with 15 dies and has been created to “EZ” you into all your crimping and grounding die requirements. This new kit includes 15 die sets and has been created for all types of connections: copper conductors to copper connectors, copper conductors to aluminum connectors, aluminum conductors to aluminum connectors and finally, all our E-Z-GROUND® compression connections. This Thomas & Betts kit is the most complete!

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Die Kit Type 3-in-1
Material Metal Includes 15528SS, 15513SS, 15508SS, 15530SS, 1511SS, 15510SS, 15534SS, 15514SS, 15506SS, 15515SS, 15G121R, 15G86R, 15501A, 15G126R, CTB8, COLCHA2-E, GRNDIESEL-E Die
Application For Either Copper or Aluminum Conductors UPC 075114217040

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok