ABB HD Blackburn® “D” Die Set
Description
BLACKBURN® Installing die for use with hydraulic heads JB12B, TBM14M, TBM14MC, 13100A, TBM14RH, TBM15i, BPLT14BSCR, BPLT15BSCR.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Crimping Die | Type | U-Type, D-Style |
Cable Size | 8 AWG - 500 kcmil Aluminum, 8 AWG - 750 kcmil Copper | For Use With | JB12B, 13100A, TBM14M, TBM14CR-LI, TBM14RH, TBM15I, TBM15CR-LI Hydraulic Head |
Application | For Cable Compression Lugs and Connectors | UPC | 783786102853 |
Packages
1 - UNIT - 1 |