![tabtbm4bbkit](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180365686.jpg?preset=medium)
ABB TBM4BB-KIT Blackburn® TBM4BB-KIT — Die set Kit
Description
Blackburn® die set kit contains (1) TBM4BB - colour coded Comfort Crimp™ installation tool, (25) CU2 - long brown barrel #2 str splice, (25) CU4 - long grey barrel #4 str splice, (25) CU6 - long blue barrel #6 str splice, (25) CU8 - long red barrel #8 str splice, (25) CTL2-14 - one hole brown lug #2 str (50) CTL4-14 - one hole grey lug #4 str (50) CTL6-14 - one hole blue lug #6 str (50) CTL8-10 - one hole red lug #8 str.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Tool and Die Kit | Type | Tool and Die Kit |
Material | Metal | Includes | Metal Case, CU2 Brown Die Long Barrel #2 Stranded Splice, CU4 Gray Die Long Barrel #4 Stranded Splice, CU6 Blue Die Long Barrel #6 Stranded Splice, CU8 Red Die Long Barrel #8 Stranded Splice, CTL2-14 Brown Die One Hole Lug # 2 Stranded, CTL4-14 Gray Die One Hole Lug # 4 Stranded, CTL6-14 Blue Die One Hole Lug # 6 Stranded, CTL8-10 Red Die One Hole Lug # 8 Stranded, Color-Coded Comfort Crimp, Multi Tool Stainless Steel Pocket, Multi Tool with a Nylon Protective Case |
Application | For Crimping Cable Lugs for Copper Conductors | UPC | 783786678938 |
Packages
1 - UNIT - 1 |