![hil206672](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12146423.jpg?preset=medium)
HILTI 5/16 inch x 12 inch Hilti Hammer Drill Bit
Description
Carbide tipped fractional bit suitable for TE-2 and TE-2-S rotary hammer drills. Single pack.
Specifications
Brand Name | Hilti | Item Name | Hammer Drill Bit |
Shank Type | SDS Plus | Material | Carbide Tip |
Series | TE-C3X | Cutting Edge Material | Carbide |
Diameter | 5/16 in | Overall Length | 12 in |
For Use With | TE-2 and TE-2-S Rotary Hammer Drills | Application | For Concrete, Stone |
Packages
1 - UNIT - 1 |