
HILTI #206674 TE-C3X 3/8 inch-6 inch 4 inch Drilling Bit Hilti Hammer Drill Bit
Description
Hammer drill bit fits with all tools having TE-CX (SDS plus) connection. Works in hammer drilling and drilling mode. Suitable for reinforced concrete, Concrete, Brick, Masonry.
Specifications
Brand Name | Hilti | Sub Brand | Hilti |
Item Name | Hammer Drill Bit | Shank Type | SDS Plus |
Cutting Depth | 102 mm | Diameter | 9.52 mm |
Overall Length | 152.4 mm | Application | For Concrete |
UPC | 130236499771 |
Packages
1 - UNIT - 1 |