Abbotsford
mil48208830

MILWAUKEE TOOL 1/2 inch x 4 inch x 6 inch 3-Flat Milwaukee Secure-Grip Hammer-Drill Bit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-20-8830

Description

The 1/2 x 4 x 6 Milwaukee® 3-Flat Secure-Grip™ Hammer-Drill Bit drills faster and lasts longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer-Drill Bits in diameters from 1/8” to 1”with lengths up to 18”.

Specifications

Brand Name Milwaukee Sub Brand Secure-Grip
Item Name Hammer Drill Bit Type Hammer Drill Bit
Shank Type 3-Flat, Cylindrical Plug-in Axle Shank Size 1/2 IN
Material Carbide Cutting Depth 101.6 mm
Diameter 1/2 in Overall Length 6 in
For Use With Hammer Drill Standards IDEA Granular Category Code: 1993
Application For Concrete UPC 045242098583

Packages

1 - UNIT - 1