
KLEIN TOOLS 53820 0.875-Inch Knockout Die for 1/2-Inch Conduit
Description
7/8 inch Knockout die for use with 1/2 inch EMT conduit and features an optimized design that reduces wrench effort. Slugs are split inside for easy removal. It has a maximum capacity of 10 gauge mild steel and also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Die |
Type | Standard, Round | Conduit/Pipe Size | 1/2 in |
Knockout Inner Diameter | 7/8 in | Gauge | 10 |
Outside Diameter | 1.109 in | Specifications | 3/4 in H |
Finish | Black Oxide | Application | For Mild Steel, Aluminum, Fiberglass and Plastic |
UPC | 092644538209 |
Packages
1 - UNIT - 1 |