
KLEIN TOOLS 53850 1.701-Inch Knockout Die for 1-1/4-Inch Conduit
Description
1.701 inch Knockout Die for use with 1-1/4 inch conduit and features an optimized design that reduces wrench effort. Slugs are split inside for easy removal. It has a maximum capacity of 10 gauge mild steel and also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Die |
Type | Standard Round | Conduit/Pipe Size | 1-1/4 in EMT Conduit |
Knockout Inner Diameter | 1.701 in | Gauge | 10 |
Finish | Black Oxide | Application | For Mild Steel, Aluminum, Fiberglass and Plastic |
UPC | 092644538506 |
Packages
1 - UNIT - 1 |