Abbotsford
kln53858

KLEIN TOOLS 53858 1.951-Inch Knockout Die for 1-1/2-Inch Conduit

Price $49.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:53858

Description

1.951 inch Knockout Die for use with 1-1/2 inch conduit and features an optimized design that reduces wrench effort. Slugs are split inside for easy removal. It has a maximum capacity of 10 gauge mild steel and also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately.

Specifications

Brand Name Klein Tools Item Name Knockout Die
Type Knockout Die Conduit/Pipe Size 1-1/2 in
Knockout Inner Diameter 1.951 in Material Steel
Gauge 10 UPC 092644538582

Packages

1 - UNIT - 1