
KLEIN TOOLS 53868 2.416-Inch Knockout Die for 2-Inch Conduit
Description
2.416 inch Knockout Die for use with 2 inch conduit and features an optimized design that reduces wrench effort. Slugs are split inside for easy removal. It has a maximum capacity of 10 gauge mild steel and also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Die |
Type | Standard, Round | Conduit/Pipe Size | 2 in |
Knockout Inner Diameter | 2.416 in | Gauge | 10 |
Outside Diameter | 2.813 in | Specifications | 1.188 in H |
Finish | Black Oxide | Application | For Mild Steel, Aluminum, Fiberglass and Plastic |
UPC | 092644538681 |
Packages
1 - UNIT - 1 |