
GREENLEE 7/16 inch Greenlee Quick Change Arbor
Description
ARBOR, QUICK CHANGE-7/16
Specifications
Brand Name | Greenlee | Item Name | Arbor |
Type | Quick Change | Shank Type | Hex |
Shank Size | 7/16 in | Material | High Speed Steel Pilot Drill Bit |
Diameter | 1/2 in | Application | Used with Greenlee Bimetal, Recessed Light and Carbide Grit Hole Saws and also with 9/16 - 6 in 901 or 904 Bit Extensions |
UPC | 783310028017 |
Packages
1 - UNIT - 1 |