
GREENLEE 7/16 inch Greenlee Arbor Holesaw
Description
The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light hole saws and carbide-grit hole saws (carbide-tipped pilot drill sold separately). Can be used with Greenlee #901 or #904 bit extensions.
Specifications
Brand Name | Greenlee | Item Name | Hole Saw Arbor Bit |
Type | Hex Shank | Shank Size | 7/16 in |
Material | High Speed Steel | Cutting Depth | 30.1625 mm |
Diameter | 7/16 in | Application | Use with Greenlee Bimetal Hole Saws, Recessed Light Hole Saws and Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can be Used With Greenlee No 901 or 904 Bit Extensions, 9/16 in - 1-3/16 in Hole Saws |
UPC | 783310371557 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |