Abbotsford
grn38504

GREENLEE 3/8 inch Greenlee Arbor Holesaw

Price $42.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:38504
Documents Documents

Description

Arbor with replacement high-speed steel pilot drill bit. The best arbor in the industry ensures a solid connection without any gaps or wobbling. Includes replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design.

Specifications

Brand Name Greenlee Item Name Hole Saw Arbor
Type Hex Shank Diameter 3/8 in
Shank Size 5/16 in Shank Type Hex
Material High Speed Steel For Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws and Carbide-Grit Hole Saws, Greenlee 901 or 904 Bit Extensions, 1-1/4 - 2 in Hole Saws
Application Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 1-1/4 IN - 2.000 IN (31.800 - 50.800 MM) Hole Saws UPC 783310385042

Packages

1 - UNIT - 1
Customers who bought this item also bought