Abbotsford
grn38522

GREENLEE 3/8 inchGreenlee Arbor Hole Saw

Price $31.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:38522

Description

The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws. Can be used with Greenlee #901 or #904 bit extensions.

Specifications

Brand Name Greenlee Item Name Arbor Bit
Type Hex Shank Shank Size 5/16 in
Material High Speed Steel Diameter 3/8 in
Includes Centre Drill Application Use with Greenlee Bimetal Hole Saws, Recessed Light Hole Saws and Carbide-Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can be Used with Greenlee NO 901 or 904 Bit Extensions, 9/16 in - 1-3/16 in Hole Saws
UPC 783310385226

Packages

1 - UNIT - 1