Abbotsford
kln31905

KLEIN TOOLS 31905 3/8-inch Hole Saw Arbor with Adapter

Price $12.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31905

Description

Hole saw arbour with adapter. For use with all Klein hole saws. Fast and easy to engage and disengage hole saw. Arbour adapter included for use with hole saws 1-3/8 inch and larger. 118° split point pilot bits. Steel construction for long life. 31906 arbour with pins is recommended for hole saws.


For use with ALL Klein hole saws

Fast and easy to engage and disengage hole saw

Arbor adapter included for use with hole saws 1-3/8-Inch (35 mm) and larger

118 degree split point pilot bits

Steel construction for long life

See 31906 Arbor with Pins for large hole saws

Specifications

Brand Name Klein Tools Item Name Hole Saw Arbor
Shank Type Hex Shank Size 3/8 in
Point Type Split Material Steel
Point Angle 118° Diameter 1/4 in
Overall Length 4-1/2 in For Use With All Klein Hole Saws
Includes Adapter Application For Hole Making
UPC 092644319051

Packages

1 - UNIT - 1