Abbotsford
kln31906

KLEIN TOOLS 7/16-inch Hole Saw Arbor With Pins

Price $22.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31906

Description

Hole saw arbour with pin. For use with Klein hole saws 1-3/8 to 6-3/8 inch. Pins lock the saw to prevent over tightening. Hardened mandrel for long thread life. Fast and easy to engage and disengage hole saw. Steel construction for added durability. 118° split point pilot bits.


For use with Klein hole saws 1-3/8-Inch to 6-3/8-Inch (35 mm to 162 mm)

Pins lock the saw to prevent over-tightening

Hardened mandrel for long thread life

Steel construction for added durability

118-degree split point pilot bits

Specifications

Brand Name Klein Tools Item Name Hole Saw Arbor with Pin
Type With Pins Diameter 5/8-18
Shank Size 7/16 in Shank Type Hex
Cutting Edge Material Steel For Use With 1-3/8 - 6-3/8 in Hole Saws
Application For All 3/8 in and Larger Drills UPC 092644319068

Packages

1 - UNIT - 1