
MILWAUKEE TOOL 3/8 inch Small Thread Arbor
Description
KEY FEATURES:- Durable hardened steel construction- Fits all drill chucks 3/8 in. and larger- Fits all hole saws up to 1-3/16 in.
Specifications
Brand Name | Milwaukee | Sub Brand | MILWAUKEE |
Item Name | Hole Saw Arbor | Type | Small |
Diameter | 0.375 in | Shank Size | 3/8 in |
Shank Type | Hex | Material | Hardened Steel |
Color | Black | For Use With | Fits All Hole Saws Up to 1-3/16 in and Drill Chucks 3/8 in and Larger |
Application | Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 3/8 IN And Larger | UPC | 045242200177 |
Packages
1 - UNIT - 1 |