Abbotsford
mil49567250

MILWAUKEE TOOL 3/8 inch Large Thread Quick Change Arbor

Price $23.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-7250
Documents Documents

Description

Large Thread Quick Change Arbor, 3/8" Shank.PRODUCT FEATURES:- Tool-free operation - Universal, quick change with all brands of hole saws - No adapters required - Durable hardened steel construction - Fits all hole saws 1-1/4 in. and larger - Fits all drill chucks 3/8 in. and larger


Durable hardened steel construction

Fits all hole saws 1-1/4 in. and larger

Fits all drill chucks 3/8 in. and larger

Designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile

Tool-free operation

UNIV, quick change with all brands of hole saws

No adapters required

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Arbor with Centre Drill Type Quick Change
Shank Size 3/8 in Shank Type Hex
Material Steel For Use With For All Hole Saws 1-1/4 in and Larger, All Drill Chucks 3/8 in and Larger, 48-56-8000, 48-56-8010, 48-56-8005 Pilot Bits
Standards IDEA Granular Category Code: 2415 Application For All Hole Saws 1-1/4 IN and larger, All Drill Chucks 3/8 IN And Larger, 48-56-8000, 48-56-8010, 48-56-8005 Pilot Bits
UPC 045242225798

Packages

1 - UNIT - 1
Customers who bought this item also bought