GRN 08-03-36A BIT,D'VERSIBIT .500X.
Description
GRN 08-03-36A 1/2X36 BIT
Specifications
Brand Name | Greenlee | Sub Brand | D'VersiBIT |
Item Name | Auger Bit | Diameter | 1/2 in |
Overall Length | 36 in | Shank Size | 3/16 in dia x 36 in L |
Point Type | Screw | For Use With | Wood |
UPC | 783310380726 |
Packages
1 - UNIT - 1 |