
GREENLEE 1/2 inch Greenlee D ftVersiBIT Auger
Description
GRN 08-03-54A 1/2X54 BIT
Specifications
Brand Name | Greenlee | Sub Brand | D'VersiBIT |
Item Name | Auger Bit | Type | Type A |
Diameter | 1/2 in | Flute Length | 1371.6 mm |
Shank Size | 3/16 in dia x 54 in L | Shank Type | Cylindrical Plug-In Axle |
Color | Green | For Use With | Wood |
Application | For Drilling in Soft Woods or Through Thin Sections | UPC | 783310380733 |
Packages
1 - UNIT - 1 |