
GREENLEE 1/2 inch Greenlee D ftVersiBIT Auger
Description
D'VersiBIT® Drill bit combination, type B with screw point. For aggressive chip removal in many types of woods. Screw point for easy starting and pulling through wood. With screw point removed, this bit can be ground to function like a standard combination bit.
Specifications
Brand Name | Greenlee | Sub Brand | D'VersiBIT |
Item Name | Auger Bit | Type | Type B, Combination with Screw Point |
Diameter | 12.7 mm | Overall Length | 1371.6 mm |
Shank Size | 54 in L x 3/16 in dia | Shank Type | Cylindrical Plug-in Axle |
Color | Green | Application | For Aggressive Chip Removal in Many Types of Woods |
UPC | 783310380986 |
Packages
1 - UNIT - 1 |