Abbotsford
grn60a34

GREENLEE 3/4 inch Greenlee Quick Change Auger Bit

Price $16.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:60A-3/4

Description

Over center single flute design for cleaner holes and less splintering. Unique cutting edge design for fast and smooth cutting action. Shorter than the top competitor's bit for better access to tight spaces between studs and joists. Perfect for drilling 2 IN and 4 IN joists. Augers have self-feeding screw point that draws bit through all wood types with less operator fatigue. Eliminates the need for special tools such as expensive right angle drills or multiple steps to cut the hole to size. ΒΌ IN hex quick change design for fast and easy use in all drill types. Clearly marked with bit diameter and catalog number on shank for easy identification.

Specifications

Brand Name Greenlee Type Quick Change,Stubby
Overall Length 4.5 in Shank Type Hexagonal
Application For Drilling 2.000 IN And 4.000 IN Joists And Wood UPC 783310124177

Packages

3 - UNIT - (3)