
GREENLEE 1-1/4 inch Greenlee Nail Eater Auger Bit
Description
GRN 61/62PTS-1-1/4 NAIL BIT
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme Shorty |
Diameter | 1-1/4 in | Overall Length | 193.7 mm |
Flute Length | 5 in | Shank Size | 7/16 in |
Shank Type | Hex | Material | Heat Treated Steel |
Application | For Wood | UPC | 783310304333 |
Packages
1 - UNIT - 1 |