GRN 61PTS-7/8 BIT,NAILEATER 7/8(.87
Description
GRN 61PTS-7/8 NAIL EATER BIT B
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme Shorty, Self Feeding |
Diameter | 7/8 in | Overall Length | 7-5/8 in |
Flute Length | 5 in | Shank Size | 5/16 in |
Series | 61PTS | Shank Type | Hex |
Point Type | Screw | Material | Heat Treated Steel |
For Use With | Wood | UPC | 783310304272 |
Packages
1 - UNIT - 1 |