GRN 61PTS-3/4 BIT,NAILEATER 3/4(.75
Description
GRN 61PTS-3/4 NAIL EATER BIT B
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme Shorty, Self Feeding |
Diameter | 3/4 in | Overall Length | 7-5/8 in |
Flute Type | Twist | Flute Length | 5 in |
Shank Size | 5/16 in | Series | 61PTS |
Shank Type | Hex | Point Type | Screw |
Material | Heat Treated Steel | For Use With | Wood |
UPC | 783310304234 |
Packages
1 - UNIT - 1 |