
GREENLEE 11/16 inch Greenlee Nail Eater Auger Bit
Description
GRN 62PTS-11/16 NAIL ETER BT B
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme Shorty |
Diameter | 17.5 mm | Overall Length | 193.7 mm |
Flute Length | 5 in | Shank Size | 11.1 mm |
Shank Type | Hex, Cylindrical Plug-In Axle | Material | Heat Treated Steel |
For Use With | 61 PTS - 5/8 Through 61 PTS -1, Minimum 3/8 in Drill, All Big Shank, 1/2 in Drill | Application | For Drilling Wood |
UPC | 783310317906 |
Packages
1 - UNIT - 1 |