
GREENLEE 62PTS-B-1 1" Nail Eater® Extreme (62PTS)
Description
Nail Eater® Extreme 1" hole diameter. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. Standard Pack of 12.
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme Shorty |
Diameter | 1 in | Overall Length | 7-5/8 in |
Flute Length | 5 in | Shank Size | 7/16 in |
Shank Type | Hex | Material | Heat Treated Steel |
UPC | 783310366430 |
Packages
12 - UNIT - (12) |