GREENLEE 1 inch Greenlee Nail Eater Auger Bit
Description
Auger bit Nail EaterĀ® RT. No more resharpening with our quick-change cutting edge and feed screw. High quality carbon alloy steel for more durability and longer life. Pulls through the wood even after several holes, no pushing to finish. Easy pull-back ground shaft. Maximum chip removal over the center flute. Patented tip design.
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Replaceable Tip |
Diameter | 1 in | Overall Length | 8-5/8 in |
Shank Size | 7/16 in dia | Shank Type | Hex |
Material | Carbon Alloy Steel, Tool Steel Cutting Edge | UPC | 783310125594 |
Packages
1 - UNIT - 1 |