GREENLEE 7/8 inch Greenlee Nail Eater Auger Bit
Description
Auger Bit, 8 5/8 Inch Overall Length; Hex Shank Type; 7/16 Inch Shank Size; Steel Material
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Replaceable Tip |
Diameter | 7/8 in | Overall Length | 8-5/8 in |
Shank Size | 7/16 in dia | Shank Type | Hex |
Material | Carbon Alloy Steel, Tool Steel Cutting Edge | UPC | 783310125587 |
Packages
1 - UNIT - 1 |