
GREENLEE 1 inch x 18 inch Greenlee Nail Eater Auger Bit
Description
Nail Eater® Extreme bit made of heat treated steel. Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Cuts through nails and provides longer life.
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme |
Diameter | 1 in | Overall Length | 457.2 mm |
Flute Length | 15 in | Shank Size | 7/16 in |
Shank Type | Hexagonal | Material | Heat Treated Steel |
Application | For Wood | UPC | 783310309314 |
Packages
1 - UNIT - 1 |