
GREENLEE 1 inch Nail Eater Extreme
Description
PRODUCT FEATURES:• Improved cutting edge provides 30% longer life span• Patented new design for improved cutting and cleaner holes• Self-feeding screw point draws bit through wood• Unique patented design cutting angle - smoother starts, reduced cutting loads• Made of super tough, heat-treated steel• Cuts through nails and provides longer life• Shorty bits for working in tight places, yet still can go through three abutting 2 x 4's• See Bit Extensions if more length is required• P.O.P packaged
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme |
Diameter | 1 in | Overall Length | 18 in |
Flute Length | 15 in | Shank Size | 7/16 in |
Shank Type | Hex | Material | Heat Treated Steel |
Application | For Wood | UPC | 783310366645 |
Packages
24 - UNIT - (24) |