GREENLEE 1 inch Greenlee Nail Eater Auger Bit
Description
Auger Bit, 18 Inch Overall Length; Hex Shank Type; 7/16 Inch Shank Size; Steel Material
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Replaceable Tip |
Diameter | 1 in | Overall Length | 18 in |
Flute Length | 15 in | Shank Size | 7/16 in |
Shank Type | Hexagonal | Cutting Edge Material | Tool Steel |
Material | Carbon Alloy Steel | Application | For Wood |
UPC | 783310125563 |
Packages
1 - UNIT - 1 |