Abbotsford
grnptr1

GREENLEE 1 inch Nail Eater Tip Replacement Kit

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:PTR-1

Description

PRODUCT FEATURES:• Application : For 1.000 Nail Eater Auger Bit IN• D Chain : 4• Material Master Number : 52045688• Package : 1/Pack

Specifications

Brand Name Greenlee Sub Brand Nail Eater®
Item Name Replacement Bit Kit Overall Length 7 in
Material Steel For Use With 1 in Nail Eater® Auger Bit
Application Used in Various Woods and Telephone Poles UPC 783310125624

Packages

1 - UNIT - 1