
GREENLEE 7/8 inch Nail Eater Tip Replacement Kit
Description
PRODUCT FEATURES:• Application : For 7/8 Nail Eater Auger Bit IN• D Chain : 4• Material Master Number : 52045689• Package : 1/Pack
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Replacement Bit Kit | Material | Steel |
For Use With | 7/8 in Nail Eater® Auger Bit | Includes | (2) Replacement Tips, (2) Point Screw Bits, (2) Set Screws, (1) Hex Key |
Application | For 7/8 Nail Eater Auger Bit IN | UPC | 783310125617 |
Packages
1 - UNIT - 1 |