KLEIN TOOLS 53436 11/16'' Ship Auger Bit 15'' Twist Length
Description
The deep, open-throat design of the Ship Auger bit clears chips for faster, cleaner cuts. The shank is 7/16'' hex to fit 1/2'' (13 mm) and larger three-jaw chucks. Used for heavy construction and repair work in mines, on docks and bridges as well as electrical work.
Specifications
Brand Name | Klein Tools | Item Name | Ship Auger Bit |
Diameter | 13 mm | Overall Length | 18 in |
Flute Length | 381 mm | Shank Size | 7/16 in |
Shank Type | Hex | For Use With | Wood, Vinyl, Plastics, and Heavy Timber |
Application | For Heavy Construction and Repair Work in Mines, on Docks and Bridges, and Electrical Work, Drill Through Nails, Wood, Vinyl, Plastics, and Heavy Timber | UPC | 926445343628 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |