![kln53437](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/72744488.jpg?preset=medium)
KLEIN TOOLS 53437 3/4'' Ship Auger Bit Screw Point 15'' L
Description
The deep, open-throat design of the Ship Auger bit clears chips for faster, cleaner cuts. The shank is 7/16-Inch hex to fit 1/2-Inch (13 mm) and larger three-jaw chucks. Used for heavy construction and repair work in mines, on docks and bridges as well as electrical work.
Specifications
Brand Name | Klein Tools | Item Name | Ship Auger Bit |
Diameter | 3/4 in | Overall Length | 18 in |
Flute Length | 15 in | Shank Size | 0.4 in dia |
Shank Type | Hex | Cutting Edge Material | Steel |
Point Type | Screw | Material | Heat Treated Tempered Steel |
For Use With | 1/2 in and Larger Three-Jaw Chucks | Application | For Heavy Construction and Repair Work in Mines, on Docks and Bridges as Well as Electrical Work |
UPC | 926445343796 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |