Abbotsford
kln53439

KLEIN TOOLS 53439 15-inch x 7/8-Inch Ship Auger Bit Screw Point

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:53439

Description

The deep, open-throat design of the Ship Auger bit clears chips for faster, cleaner cuts. The shank is 7/16-Inch hex to fit 1/2-Inch (13 mm) and larger three-jaw chucks. Used for heavy construction and repair work in mines, on docks and bridges as well as electrical work.PRODUCT FEATURES:- Bits drill through nails, wood, vinyl, plastics, and heavy timber - Special bit steel with machine-ground flutes and polished edges for smooth, wobble-free boring - Deep, open throat design clears chips for faster, cleaner cuts - Feed-screw pilot draws bit into wood - Full length is heat-treated and tempered - Shanks are 7/16-Inch hex to fit 1/2-Inch (13 mm) and larger three-jaw chucks - Head and twist are ground to correct clearance for easy removal from hole - For heavy construction and repair work in mines, on docks and bridges as well as electrical work

Specifications

Brand Name Klein Tools Item Name Ship Auger Bit
Type Screw Point Diameter 7/8 in
Overall Length 457.2 mm Flute Length 15 in
Shank Size 7/16 in Shank Type Hex
Material Heat Treated Tempered Steel Application For Heavy Construction and Repair Work in Mines, on Docks and Bridges, and Electrical Work, Drill Through Nails, Wood, Vinyl, Plastics, and Heavy Timber
UPC 926445343932

Packages

1 - UNIT - 1 6 - UNIT - 6