Abbotsford
kln53441

KLEIN TOOLS 53441 1'' Ship Auger Bit with Screw Point 15'' L

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:53441
Documents Documents

Description

The deep, open-throat design of the Ship Auger bit clears chips for faster, cleaner cuts. The shank is 7/16-Inch hex to fit 1/2-Inch (13 mm) and larger three-jaw chucks. Used for heavy construction and repair work in mines, on docks and bridges as well as electrical work.PRODUCT FEATURES:- Bits drill through nails, wood, vinyl, plastics, and heavy timber - Special bit steel with machine-ground flutes and polished edges for smooth, wobble-free boring - Deep, open throat design clears chips for faster, cleaner cuts - Feed-screw pilot draws bit into wood - Full length is heat-treated and tempered - Shanks are 7/16-Inch hex to fit 1/2-Inch (13 mm) and larger three-jaw chucks - Head and twist are ground to correct clearance for easy removal from hole - For heavy construction and repair work in mines, on docks and bridges as well as electrical work

Specifications

Brand Name Klein Tools Item Name Ship Auger Bit
Diameter 1 in Overall Length 18 in
Flute Length 15 in Shank Size 0.4 in dia
Shank Type Hex Cutting Edge Material Steel
Point Type Screw Material Heat Treated Tempered Steel
For Use With 1/2 in and Larger Three-Jaw Chucks Application For Heavy Construction and Repair Work in Mines, on Docks and Bridges as Well as Electrical Work
UPC 926445344168

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok