Abbotsford
kln53442

KLEIN TOOLS 53442 1-1/16'' Ship Auger Bit Screw Point 15'' L

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:53442
Documents Documents

Description

The deep, open-throat design of the Ship Auger bit clears chips for faster, cleaner cuts. The shank is 7/16'' hex to fit 1/2'' (13 mm) and larger three-jaw chucks. Used for heavy construction and repair work in mines, on docks and bridges as well as electrical work.PRODUCT FEATURES:- Bits drill through nails, wood, vinyl, plastics, and heavy timber. - Special bit steel with machine-ground flutes and polished edges for smooth, wobble-free boring. - Deep, open throat design clears chips for faster, cleaner cuts. - Feed-screw pilot draws bit into wood. - Full length is heat-treated and tempered. - Shanks are 7/16'' hex to fit 1/2'' (13 mm) and larger three-jaw chucks. - Head and twist are ground to correct clearance for easy removal from hole. - For heavy construction and repair work in mines, on docks and bridges, and for electrical work.

Specifications

Brand Name Klein Tools Item Name Ship Auger Bit
Diameter 26.987 mm Overall Length 18 in
Flute Length 381 mm Shank Size 7/16 in
Shank Type Hex Point Type Screw
For Use With Wood, Vinyl, Plastics, and Heavy Timber Application For Heavy Construction and Repair Work in Mines, on Docks and Bridges, and Electrical Work, Drill Through Nails, Wood, Vinyl, Plastics, and Heavy Timber
UPC 926445344236

Packages

1 - UNIT - 1 6 - UNIT - 6